Card, Used For AC Drives, 3.50" H
Mfr # OPC-DEV
Zoro # G6536308
product price: $879.99
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Protects
External Electronics
Mfr. Stock No.
OPC-DEV
Depth
4.7 in
For Use With
ACE Drives
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPC-DEV
Zoro #
G6536308
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Depth
4.7 in
Height
3.5 in
Overall Height
3.5 in
Overall Depth
4.7 in
Details
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Protects
External Electronics
Mfr. Stock No.
OPC-DEV
Item
Communication Card
For Use With
ACE Drives
Type
DeviceNet
Function
Communication
Eliminates
Conducted and Radiated RFI
Application
Communication
Used For
AC Drives
Description
Communication Card, For Use with Series FRENIC-Ace, For Use With Grainger Item Number 482J49, 482J50, 482J51, 482J52, 482J53, 482J54, 482J55, 482J56, 482J57, 482J58, 482J59, 482J61, 482J63, 482J64, 482J65, 482J66, 482J67, 482J68, 482J69, 482J70, 482J71, 482J72, 482J73, 482J74, 482J75, 482J76, 482J77, 482J78, For Use With ACE Drives, Application Communication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.