Zoro Homepage

Card, Used For AC Drives, 3.50" H

  • Mfr # OPC-PDP3

  • Zoro # G6577002


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Depth
4.7 in
Eliminates
Conducted and Radiated RFI
Protects
External Electronics
Type
Profibus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPC-PDP3
Zoro #
G6577002
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.7 in
Height
3.5 in
Overall Depth
4.7 in
Overall Height
3.5 in

Details

Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Eliminates
Conducted and Radiated RFI
Protects
External Electronics
Type
Profibus
Used For
AC Drives
Mfr. Stock No.
OPC-PDP3
Function
Communication
Item
Communication Card
For Use With
ACE Drives
Application
Communication

Description

Communication Card, For Use with Series FRENIC-Ace, For Use With Grainger Item Number 482J49, 482J50, 482J51, 482J52, 482J53, 482J54, 482J55, 482J56, 482J57, 482J58, 482J59, 482J61, 482J63, 482J64, 482J65, 482J66, 482J67, 482J68, 482J69, 482J70, 482J71, 482J72, 482J73, 482J74, 482J75, 482J76, 482J77, 482J78, For Use With ACE Drives, Application Communication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.