Zoro Homepage

Cover Kit, Used For AC Drives, 10.00" H

  • Mfr # NEMA1-40E2-24

  • Zoro # G6524347


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Mfr. Stock No.
NEMA1-40E2-24
Includes
NEMA Box, Screw, Top Cover
Used For
AC Drives
Eliminates
Conducted and Radiated RFI
Protects
Drive from Over Heating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEMA1-40E2-24
Zoro #
G6524347
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
6.3 in
Height
10.0 in
Overall Depth
6.3 in

Details

Mfr. Stock No.
NEMA1-40E2-24
Includes
NEMA Box, Screw, Top Cover
Used For
AC Drives
Eliminates
Conducted and Radiated RFI
Protects
Drive from Over Heating
Application
Protection
For Use With
Mfr. No. FRN0030E2S-2GB, FRN0040E2S-2GB, FRN 0022E2S-4GB, FRN0029E2S-4GB
Item
AC Drive NEMA 1 Kit
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Type
Mechanical
Function
Cover for Keypad
Compatible with Manufacturer Part Number
Mfr. No FRN0030E2S-2GB, Mfr. No. FRN0022E2S-4GB, Mfr. No. FRN0040E2S-2GB
NEMA Rating
NEMA 1

Description

AC Drive NEMA 1 Kit, For Use with Series ACE, Compatible with Manufacturer Part Number Mfr. No FRN0030E2S-2GB, Mfr. No. FRN0022E2S-4GB, Mfr. No. FRN0040E2S-2GB, For Use With Grainger Item Number 482J56, 482J57, 482J74, For Use With Mfr. No. FRN0030E2S-2GB, FRN0040E2S-2GB, FRN 0022E2S-4GB, FRN0029E2S-4GB, NEMA Rating NEMA 1, Overall Depth 6.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.