Zoro Homepage

Cover Kit, Used For AC Drives, 8.00" H

  • Mfr # NEMA1-02E2-4

  • Zoro # G6562652


product price: $48.75
/ea

Key Features

Type
Mechanical
Application
Protection
Includes
NEMA Box, Screw, Top Cover
Used For
AC Drives
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEMA1-02E2-4
Zoro #
G6562652
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.0 in
Depth
5.4 in
Overall Depth
5.4 in

Details

Type
Mechanical
Application
Protection
Includes
NEMA Box, Screw, Top Cover
Used For
AC Drives
Item
AC Drive NEMA 1 Kit
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Mfr. Stock No.
NEMA1-02E2-4
Eliminates
Conducted and Radiated RFI
Protects
Drive from Over Heating
For Use With
Mfr. No. FRN0002E2S-4GB
Function
Cover for Keypad
NEMA Rating
NEMA 1
Compatible with Manufacturer Part Number
Mfr. No. FRN0008E2S-7GB

Description

AC Drive NEMA 1 Kit, For Use with Series ACE, Compatible with Manufacturer Part Number Mfr. No. FRN0008E2S-7GB, For Use With Grainger Item Number 482J68, For Use With Mfr. No. FRN0002E2S-4GB, NEMA Rating NEMA 1, Overall Depth 5.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.