Zoro Homepage

Cover Kit, Used For AC Drives, 8.00" H

  • Mfr # NEMA1-05E2-7

  • Zoro # G6535757


product price: $99.15
/ea
Free Shipping & Returns

Key Features

Eliminates
Conducted and Radiated RFI
Protects
Drive from Over Heating
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Mfr. Stock No.
NEMA1-05E2-7
Used For
AC Drives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEMA1-05E2-7
Zoro #
G6535757
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
5.4 in
Height
8.0 in
Overall Depth
5.4 in

Details

Eliminates
Conducted and Radiated RFI
Protects
Drive from Over Heating
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Mfr. Stock No.
NEMA1-05E2-7
Used For
AC Drives
Function
Cover for Keypad
Item
AC Drive NEMA 1 Kit
Type
Mechanical
Includes
NEMA Box, Screw, Top Cover
For Use With
Mfr. No. FRN0005E2S-7GB
Application
Protection
Compatible with Manufacturer Part Number
Mfr. No. FRN0005E2S-7GB
NEMA Rating
NEMA 1

Description

AC Drive NEMA 1 Kit, For Use with Series ACE, Compatible with Manufacturer Part Number Mfr. No. FRN0005E2S-7GB, For Use With Grainger Item Number 482J65, For Use With Mfr. No. FRN0005E2S-7GB, NEMA Rating NEMA 1, Overall Depth 5.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.