Zoro Homepage

Keypad, Used For AC Drives, 3.50" H

  • Mfr # TP-A1-E2C

  • Zoro # G6576372


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Used For
AC Drives
For Use With
ACE Drives
Mfr. Stock No.
TP-A1-E2C
Eliminates
Conducted and Radiated RFI
Depth
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-A1-E2C
Zoro #
G6576372
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.7 in
Height
3.5 in
Overall Depth
4.7 in
Overall Height
3.5 in

Details

Used For
AC Drives
For Use With
ACE Drives
Mfr. Stock No.
TP-A1-E2C
Eliminates
Conducted and Radiated RFI
Item
Multi Function Keypad
Protects
External Electronics
Application
Communication
Type
Enhanced Function
Function
Communication
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content

Description

Multi Function Keypad, For Use with Series FRENIC-Ace, For Use With Grainger Item Number 4582J57, 482J49, 482J50, 482J51, 482J52, 482J53, 482J54, 482J55, 482J56, 482J57, 482J58, 482J59, 482J61, 482J63, 482J64, 482J65, 482J66, 482J67, 482J68, 482J69, 482J70, 482J71, 482J72, 482J73, 482J74, 482J75, 482J76, 482J77, 482J78, For Use With ACE Drives, Communication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.