NEMA 1 Kit For FRENIC MEGA
Mfr # NEMA1-22G1-2
Zoro # G4145316
product price: $55.99
/eaKey Features
For Use With
33M561
Depth
9.9 in
Height
10.0 in
Function
Cover for Keypad
Protects
Drive from Over Heating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NEMA1-22G1-2
Zoro #
G4145316
UPC #
-
Country of Origin
Multiple
Dimensions
Depth
9.9 in
Height
10.0 in
Details
Item
NEMA 1 Kit
For Use With
33M561
Function
Cover for Keypad
Protects
Drive from Over Heating
Eliminates
Conducted and Radiated RFI
Application
Protection
Used For
AC Drives
Includes
NEMA Box, Top Cover, Screw
Footnotes
NEMA 1 Kit For FRENIC MEGA
Mfr. Stock No.
NEMA1-22G1-2
Type
Mechanical
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Description
NEMA 1 Kit, For Use With 33M561
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.