Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, Oil Coolant, 1/2hp

  • Mfr # VKN-093A-4Z

  • Zoro # G1909695


product price: $826.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Phase
Three
Voltage
230/460
Impeller Material
Bronze
Body Material
Cast iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VKN-093A-4Z
Zoro #
G1909695
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
12 1/4 in
Height (In.)
12 7/16 in
Width (In.)
7 1/8 in
Bolt Circle Dia. (In.)
7.09 in
Compatible Intake Pipe Size
1 in
Overall Width
7.13 in
Overall Length
12.25 in
Overall Height
12.44 in
Compatible Discharge Pipe Size
1 in

Details

Item
Machine Tool Pump
HP
1/2 hp
Phase
Three
Voltage
230/460
Impeller Material
Bronze
Body Material
Cast iron
Max. Recommended Viscosity
300 SSU at 60 hz, 800 SSU at 50 hz
Shut-Off (Ft.)
40 ft
Includes
Grinder
Inlet/Outlet (In.)
1 in
GPM of Water @ 13 Ft. of Head Low
56 gpm
Application
Circulation of Coolant, Spraying of Cutting Oil in all Types of Machines, Except Grinders
GPM of Water @ 5 Ft. of Head
62 gpm
Elastomer
Buna N
GPM of Water @ 7 Ft. of Head Low
61 gpm
Shaft Seal
Mechanical Seal
GPM of Water @ 30 Ft. of Head
40.5 gpm
Amps
2.4/1.2
Type
Suction
GPM of Water @ 16 Ft. of Head
55 gpm
GPM of Water @ 20 Ft. of Head
51 gpm
GPM of Water @ 10 Ft. of Head
59 gpm
GPM of Water @ 15 Ft. of Head
55 gpm
GPM of Water @ 50 Ft. of Head
40 gpm
RPM
3,440 RPM
Shaft Material
Carbon Steel
Max. Temp.
104 Degrees F
Maximum RPM
3,440 RPM
Flow Rate @ 15 ft of Head (Maximum, Water)
55 gpm
Compatible with Media Type
Cutting Oil, Non-Flammable Liquids
Pump Housing Material
Cast Iron
Nameplate Voltage
230/460V AC
Seal Material
Ceramic
Flow Rate @ 5 ft of Head (Maximum, Water)
62 gpm
Maximum Viscosity
800 SUS
Standards
CE Certified, RoHS Compliant
Duty Cycle
Continuous
Priming
Self-Priming
Frequency
60 Hz
Maximum Feet of Head
40 ft
Seal Type
Mechanical
Horsepower
1/2 hp
Flow Rate @ 10 ft of Head (Maximum, Water)
59 gpm
Flow Rate @ 20 ft of Head (Maximum, Water)
51 gpm
Maximum Media Temperature
104 Degrees F

Description

Machine Tool Pump, Nameplate Voltage 230/460V AC, Phase Three, Pump Housing Material Cast Iron, Horsepower 1/2 hp, Maximum Viscosity 800 SUS, Flow Rate @ 5 ft of Head (Maximum, Water) 62 gpm, Flow Rate @ 10 ft of Head (Maximum, Water) 59 gpm, Flow Rate @ 15 ft of Head (Maximum, Water) 55 gpm, Maximum Feet of Head 40 ft, Compatible Intake Pipe Size 1 in, Compatible Discharge Pipe Size 1 in, Impeller Material Bronze, Compatible with Media Type Cutting Oil, Non-Flammable Liquids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.