Zoro Homepage

Pump, Oil Coolant, 1/3hp

  • Mfr # VKP-083A-4Z

  • Zoro # G0393547


product price: $707.99
/ea
Free Shipping & Returns

Key Features

HP
1/3 hp
Phase
Three
Voltage
230/460
Max. Immersion Depth (In.)
9 7/8 in
Impeller Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VKP-083A-4Z
Zoro #
G0393547
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Immersion Depth (In.)
9 7/8 in
Bolt Circle Dia. (In.)
2 at 6.3 and 2 at 6.69
Length (In.)
17 7/16 in
Height (In.)
17 7/16 in
Width (In.)
6 5/16 in
Compatible Discharge Pipe Size
3/4 in
Compatible Intake Pipe Size
3/4 in
Overall Width
6.31 in
Overall Height
17.44 in
Overall Length
17.44 in

Details

Item
Machine Tool Pump
HP
1/3 hp
Phase
Three
Voltage
230/460
Impeller Material
Bronze
Body Material
Cast iron
Max. Recommended Viscosity
1200 SSU at 50 hz, 600 SSU at 60 hz
GPM of Water @ 30 Ft. of Head
20 gpm
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
GPM of Water @ 20 Ft. of Head
28.5 gpm
RPM
3,440 RPM
Type
Immersion
GPM of Water @ 50 Ft. of Head
34 gpm
Inlet/Outlet (In.)
3/4 in
GPM of Water @ 10 Ft. of Head
47 gpm
Shaft Material
Carbon Steel
GPM of Water @ 13 Ft. of Head Low
44 gpm
Elastomer
Buna N
GPM of Water @ 16 Ft. of Head
41 gpm
Max. Temp.
104 Degrees F
Shut-Off (Ft.)
34 ft
Application
Circulation of Coolant, Spraying of Cutting Oil in all Types of Machines, Including Grinders
GPM of Water @ 15 Ft. of Head
36 gpm
GPM of Water @ 7 Ft. of Head Low
52 gpm
Amps
1.5/0.75
GPM of Water @ 5 Ft. of Head
54 gpm
Includes
Grinder
Seal Material
Ceramic
Duty Cycle
Continuous
Seal Type
Mechanical
Compatible with Media Type
Cutting Oil, Non-Flammable Liquids
Maximum Feet of Head
34 ft
Maximum Viscosity
800 SUS
Maximum RPM
3,440 RPM
Maximum Media Temperature
104 Degrees F
Flow Rate @ 10 ft of Head (Maximum, Water)
47 gpm
Nameplate Voltage
230/460V AC
Standards
CE Certified, RoHS Compliant
Priming
Self-Priming
Flow Rate @ 20 ft of Head (Maximum, Water)
34 gpm
Flow Rate @ 15 ft of Head (Maximum, Water)
36 gpm
Horsepower
1/3 hp
Pump Housing Material
Cast Iron
Flow Rate @ 5 ft of Head (Maximum, Water)
54 gpm
Frequency
60 Hz

Description

Machine Tool Pump, Nameplate Voltage 230/460V AC, Phase Three, Pump Housing Material Cast Iron, Horsepower 1/3 hp, Maximum Viscosity 800 SUS, Flow Rate @ 5 ft of Head (Maximum, Water) 54 gpm, Flow Rate @ 10 ft of Head (Maximum, Water) 47 gpm, Flow Rate @ 15 ft of Head (Maximum, Water) 36 gpm, Maximum Feet of Head 34 ft, Compatible Intake Pipe Size 3/4 in, Compatible Discharge Pipe Size 3/4 in, Impeller Material Bronze, Compatible with Media Type Cutting Oil, Non-Flammable Liquids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.