Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, Oil Coolant, 1/4hp

  • Mfr # VKN-073A-4Z

  • Zoro # G2075351


product price: $586.99
/ea
Free Shipping & Returns

Key Features

HP
1/4 hp
Phase
Three
Voltage
230/460
Impeller Material
Bronze
Body Material
Cast iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VKN-073A-4Z
Zoro #
G2075351
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
5 29/32 in
Length (In.)
9 1/8 in
Bolt Circle Dia. (In.)
6.3 in
Height (In.)
9 1/16 in
Overall Height
9.06 in
Compatible Discharge Pipe Size
1/2 in
Overall Length
9.13 in
Compatible Intake Pipe Size
1/2 in
Overall Width
9.17 in

Details

Item
Machine Tool Pump
HP
1/4 hp
Phase
Three
Voltage
230/460
Impeller Material
Bronze
Body Material
Cast iron
Max. Recommended Viscosity
300 SSU at 60 hz, 800 SSU at 50 hz
GPM of Water @ 16 Ft. of Head
26 gpm
Includes
Grinder
Elastomer
Buna N
Shaft Material
Carbon Steel
Amps
1/0.5
GPM of Water @ 30 Ft. of Head
11 gpm
Max. Temp.
104 Degrees F
Shut-Off (Ft.)
34 ft
GPM of Water @ 20 Ft. of Head
22 gpm
GPM of Water @ 13 Ft. of Head Low
30 gpm
Application
Circulation of Coolant, Spraying of Cutting Oil in all Types of Machines, Except Grinders
Inlet/Outlet (In.)
1/2 in
Shaft Seal
Mechanical Seal
RPM
3,440 RPM
GPM of Water @ 15 Ft. of Head
28.5 gpm
Type
Suction
GPM of Water @ 10 Ft. of Head
32 gpm
Maximum Media Temperature
104 Degrees F
Horsepower
1/4 hp
Compatible with Media Type
Cutting Oil, Non-Flammable Liquids
Pump Housing Material
Cast Iron
Flow Rate @ 10 ft of Head (Maximum, Water)
32 gpm
Standards
CE Certified, RoHS Compliant
Maximum Feet of Head
34 ft
Flow Rate @ 15 ft of Head (Maximum, Water)
28.5 gpm
Duty Cycle
Continuous
Flow Rate @ 20 ft of Head (Maximum, Water)
22 gpm
Maximum Viscosity
800 SUS
Nameplate Voltage
230/460V AC
Maximum RPM
3,440 RPM
Frequency
60 Hz
Priming
Self-Priming
Seal Type
Mechanical
Seal Material
Ceramic

Description

Machine Tool Pump, Nameplate Voltage 230/460V AC, Phase Three, Pump Housing Material Cast Iron, Horsepower 1/4 hp, Maximum Viscosity 800 SUS, Flow Rate @ 10 ft of Head (Maximum, Water) 32 gpm, Flow Rate @ 15 ft of Head (Maximum, Water) 28.5 gpm, Maximum Feet of Head 34 ft, Compatible Intake Pipe Size 1/2 in, Compatible Discharge Pipe Size 1/2 in, Impeller Material Bronze, Compatible with Media Type Cutting Oil, Non-Flammable Liquids, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.