Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, Oil Coolant, 1/8hp

  • Mfr # VKP-063A-4Z

  • Zoro # G2563382


product price: $405.66
/ea
Free Shipping & Returns

Key Features

HP
1/8 hp
Phase
Three
Voltage
230/460
Max. Immersion Depth (In.)
5 7/8 in
Impeller Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VKP-063A-4Z
Zoro #
G2563382
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Immersion Depth (In.)
5 7/8 in
Height (In.)
12 1/4 in
Bolt Circle Dia. (In.)
2 at 5.2 and 2 at 5.28
Width (In.)
5 3/16 in
Length (In.)
12 1/4 in
Overall Height
12.25 in
Compatible Intake Pipe Size
3/8 in
Overall Width
5.19 in
Overall Length
12.25 in
Compatible Discharge Pipe Size
3/8 in

Details

Item
Machine Tool Pump
HP
1/8 hp
Phase
Three
Voltage
230/460
Impeller Material
Bronze
Body Material
Cast iron
Max. Recommended Viscosity
1200 SSU at 50 hz, 600 SSU at 60 hz
GPM of Water @ 13 Ft. of Head Low
11.7 gpm
GPM of Water @ 15 Ft. of Head
10.6 gpm
Application
Circulation of Coolant, Spraying of Cutting Oil in all Types of Machines, Including Grinders
Elastomer
Buna N
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
GPM of Water @ 7 Ft. of Head Low
16.3 gpm
Max. Temp.
104 Degrees F
Shut-Off (Ft.)
21 ft
Type
Immersion
Shaft Material
Carbon Steel
Inlet/Outlet (In.)
3/8 in
GPM of Water @ 16 Ft. of Head
8.8 gpm
RPM
3,440 RPM
GPM of Water @ 10 Ft. of Head
14.4 gpm
Amps
0.50/0.25
GPM of Water @ 5 Ft. of Head
17.1 gpm
Includes
Grinder
Flow Rate @ 10 ft of Head (Maximum, Water)
14.4 gpm
Maximum Viscosity
800 SUS
Priming
Self-Priming
Flow Rate @ 15 ft of Head (Maximum, Water)
10.6 gpm
Maximum Media Temperature
104 Degrees F
Flow Rate @ 5 ft of Head (Maximum, Water)
17.1 gpm
Horsepower
1/8 hp
Maximum RPM
3,440 RPM
Duty Cycle
Continuous
Maximum Feet of Head
21 ft
Seal Material
Ceramic
Standards
CE Certified, RoHS Compliant
Seal Type
Mechanical
Pump Housing Material
Cast Iron
Compatible with Media Type
Cutting Oil, Non-Flammable Liquids
Frequency
60 Hz
Nameplate Voltage
230/460V AC

Description

Machine Tool Pump, Nameplate Voltage 230/460V AC, Phase Three, Pump Housing Material Cast Iron, Horsepower 1/8 hp, Maximum Viscosity 800 SUS, Flow Rate @ 5 ft of Head (Maximum, Water) 17.1 gpm, Flow Rate @ 10 ft of Head (Maximum, Water) 14.4 gpm, Flow Rate @ 15 ft of Head (Maximum, Water) 10.6 gpm, Maximum Feet of Head 21 ft, Compatible Intake Pipe Size 3/8 in, Compatible Discharge Pipe Size 3/8 in, Impeller Material Bronze, Compatible with Media Type Cutting Oil, Non-Flammable Liquids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.