Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, Oil Coolant

  • Mfr # VKN-053A-4Z

  • Zoro # G3126304


product price: $391.99
/ea
Free Shipping & Returns

Key Features

HP
1/12 hp
Phase
Three
Voltage
230/460
Impeller Material
Bronze
Body Material
Cast iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VKN-053A-4Z
Zoro #
G3126304
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
8 1/8 in
Bolt Circle Dia. (In.)
5.2 in
Width (In.)
5 3/16 in
Length (In.)
8 3/8 in
Overall Height
8.13 in
Overall Length
8.38 in
Compatible Discharge Pipe Size
3/8 in
Compatible Intake Pipe Size
3/8 in
Overall Width
5.19 in

Details

Item
Machine Tool Pump
HP
1/12 hp
Phase
Three
Voltage
230/460
Impeller Material
Bronze
Body Material
Cast iron
Max. Recommended Viscosity
300 SSU at 60 hz, 800 SSU at 50 hz
GPM of Water @ 13 Ft. of Head Low
5.3 gpm
GPM of Water @ 15 Ft. of Head
4.7 gpm
Type
Suction
Amps
0.35/0.175
Includes
Grinder
Max. Temp.
104 Degrees F
Elastomer
Buna N
Inlet/Outlet (In.)
3/8 in
GPM of Water @ 16 Ft. of Head
3.4 gpm
RPM
3,440 RPM
Shut-Off (Ft.)
19 ft
GPM of Water @ 10 Ft. of Head
5.9 gpm
GPM of Water @ 7 Ft. of Head Low
8 gpm
Shaft Material
Carbon Steel
Shaft Seal
Mechanical Seal
GPM of Water @ 5 Ft. of Head
8.3 gpm
Application
Circulation of Coolant, Spraying of Cutting Oil in all Types of Machines, Except Grinders
Compatible with Media Type
Cutting Oil, Non-Flammable Liquids
Maximum Viscosity
800 SUS
Horsepower
1/12 hp
Seal Material
Ceramic
Maximum Feet of Head
19 ft
Nameplate Voltage
230/460V AC
Flow Rate @ 5 ft of Head (Maximum, Water)
8.3 gpm
Flow Rate @ 15 ft of Head (Maximum, Water)
4.7 gpm
Flow Rate @ 10 ft of Head (Maximum, Water)
5.9 gpm
Standards
CE Certified, RoHS Compliant
Pump Housing Material
Cast Iron
Duty Cycle
Continuous
Seal Type
Mechanical
Maximum Media Temperature
104 Degrees F
Priming
Self-Priming
Frequency
60 Hz
Maximum RPM
3,440 RPM

Description

Machine Tool Pump, Nameplate Voltage 230/460V AC, Phase Three, Pump Housing Material Cast Iron, Horsepower 1/12 hp, Maximum Viscosity 800 SUS, Flow Rate @ 5 ft of Head (Maximum, Water) 8.3 gpm, Flow Rate @ 10 ft of Head (Maximum, Water) 5.9 gpm, Flow Rate @ 15 ft of Head (Maximum, Water) 4.7 gpm, Maximum Feet of Head 19 ft, Compatible Intake Pipe Size 3/8 in, Compatible Discharge Pipe Size 3/8 in, Impeller Material Bronze, Compatible with Media Type Cutting Oil, Non-Flammable Liquids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.