Zoro Homepage

Regenerative Blower, 1 in., 1.20 HP, 3 Ph

  • Mfr # 2VFB30-1.2-7W

  • Zoro # G0175056


product price: $1,175.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Max. Pressure
125 in WC
Max. Flow Rate
56 cfm
Max. Vacuum
110 in WC
Voltage
230/460V AC
Full Load Amps
3.9-3.68/2.2-2.12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VFB30-1.2-7W
Zoro #
G0175056
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
1 in
Outlet Size
1 in
Overall Length
12 in
Overall Height
10.5 in
Overall Depth
11.75 in

Details

Item
2-Stage Ring Compressors
Max. Pressure
125 in WC
Max. Flow Rate
56 cfm
Max. Vacuum
110 in WC
Voltage
230/460V AC
Full Load Amps
3.9-3.68/2.2-2.12
Thermal Protection
Automatic Reset
Standards
CE, CSA
HP
1.2 hp
Phase
Three
Max. Ambient Temp.
104 Degrees F
Motor Enclosure
Totally Enclosed Fan-Cooled
Housing Material
Aluminum
Maximum Operating Pressure
124.6 in wc
Outlet Gender
Female
Inlet Type
NPT
Inlet Gender
Female
Weight
36 lb
Enclosure Type
Totally Enclosed Fan-Cooled
Maximum Flow Rate
56 cfm
Outlet Type
NPT
Output Power
1.2 hp
Frequency
60 Hz
Maximum Vacuum
110 in wc
Maximum Ambient Temperature
104 Degrees F
Current Rating
3.5/2.2 A
Noise Level
69 dB

Description

2-Stage Ring Compressors, Phase Three, Output Power 1.2 hp, Maximum Operating Pressure 124.6 in wc, Maximum Flow Rate 56 cfm, Maximum Vacuum 110 in wc, Voltage 230/460V AC, Inlet Size 1 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 in, Outlet Type NPT, Outlet Gender Female, Current Rating 3.5/2.2 A, Frequency 60 Hz, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.