Zoro Homepage
This item is Discontinued.
Fuji Electric Regenerative Blower, 1.10 HP, 98 CFM VFC400A-7W

Regenerative Blower, 1.10 HP, 98 CFM (Discontinued)

  • Mfr # VFC400A-7W
  • Zoro # G0932312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFC400A-7W
Zoro #
G0932312
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
1-1/2" (F)NPT
Outlet Size
1-1/2" (F)NPT
Overall Length
12-3/16"
Overall Depth
11-5/8"
Overall Height
11-15/16"

Details

Item
Regenerative Blower
Max. Pressure
54.5" WC
Max. Flow Rate
98 CFM
Max. Vacuum
50 in WC
Voltage
200-230/460
Full Load Amps
2.8/1.4
HP
1.10
Housing Material
Aluminum Alloy
Phase
3
Standards
Class B NEMA Insulation
Max. Ambient Temp.
104 Degrees F

Description

Regenerative Blower, Inlet Size 1-1/2 In. (F)NPT, Outlet Size 1-1/2 In. (F)NPT, 1.10 HP, Voltage 200-230/460, 3 Phase, 2.8/1.4 Full Load Amps, Max. Pressure 54.5 In. WC, Max. Flow Rate 98 CFM, Max. Vacuum 50 In. WC, Max. Ambient Temp. 104 Degrees F, Housing Material Aluminum Alloy, Overall Length 12-3/16 In., Overall Height 11-15/16 In., Overall Depth 11-5/8 In., Standards Class B NEMA Insulation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.