Zoro Homepage

Regenerative Blower, 135 CFM, 575V

  • Mfr # VFZ501A-5W

  • Zoro # G8500357


product price: $1,055.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
80 in WC
Max. Flow Rate
135 cfm
Max. Vacuum
80 in WC
Voltage
575V AC
Full Load Amps
3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFZ501A-5W
Zoro #
G8500357
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
1 1/2 in
Outlet Size
1 1/2 in
Overall Length
14.29 in
Overall Depth
13.87 in
Overall Height
14.03 in

Details

Item
Ring Compressor
Max. Pressure
80 in WC
Max. Flow Rate
135 cfm
Max. Vacuum
80 in WC
Voltage
575V AC
Full Load Amps
3.0
HP
2.7 hp
Thermal Protection
Pilot Duty
Motor Enclosure
Totally Enclosed Fan-Cooled
Standards
CE, CSA, UR RoHS
Phase
Three
Max. Ambient Temp.
104 Degrees F
Housing Material
Aluminum
Maximum Vacuum
83 in wc
Weight
77 lb
Current Rating
3.0 A
Maximum Ambient Temperature
104 Degrees F
Inlet Gender
Female
Output Power
2.7 hp
Inlet Type
NPT
Outlet Type
NPT
Frequency
60 Hz
Maximum Air Temperature Rise
118 Degrees F
Outlet Gender
Female
Enclosure Type
Totally Enclosed Fan-Cooled
Maximum Flow Rate
135 cfm
Maximum Operating Pressure
84.7 in wc
Enclosure Rating
NEMA Premium IE3

Description

Ring Compressor, Phase Three, Output Power 2.7 hp, Maximum Operating Pressure 84.7 in wc, Maximum Flow Rate 135 cfm, Maximum Vacuum 83 in wc, Voltage 575V AC, Inlet Size 1 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 1/2 in, Outlet Type NPT, Outlet Gender Female, Current Rating 3.0 A, Frequency 60 Hz, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.