Zoro Homepage

Regenerative Blower, 3 hp, 2 in Inlet

  • Mfr # EXV300-7W

  • Zoro # G216042297


product price: $9,424.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Pressure
118 in wc
Outlet Type
NPT
Maximum Vacuum
95 in wc
Noise Level
84 dBA
Inlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXV300-7W
Zoro #
G216042297
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
16.89 in
Outlet Size
2 in
Overall Height
16.57 in
Overall Depth
20.08 in
Inlet Size
2 in

Details

Maximum Operating Pressure
118 in wc
Outlet Type
NPT
Maximum Vacuum
95 in wc
Noise Level
84 dBA
Inlet Type
NPT
Maximum Air Temperature Rise
104 Degrees F
Enclosure Type
Explosion Proof
Housing Material
Cast Iron
Series
EXV
Maximum Speed
3,450 RPM
Item
Regenerative Blower
Voltage
230/460V AC
Output Power
3 hp
Frequency
60 Hz
Outlet Gender
Female
Phase
Three
Inlet Gender
Female
Maximum Flow Rate
190 cfm

Description

Regenerative Blower, Phase Three, Output Power 3 hp, Maximum Operating Pressure 118 in wc, Maximum Flow Rate 190 cfm, Maximum Vacuum 95 in wc, Voltage 230/460V AC, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 2 in, Outlet Type NPT, Outlet Gender Female, Frequency 60 Hz, Housing Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.