Zoro Homepage
This item is Discontinued.
Fuji Electric Regenerative Blower, 7.00 HP, 267 CFM VFC700A-7W

Regenerative Blower, 7.00 HP, 267 CFM (Discontinued)

  • Mfr # VFC700A-7W
  • Zoro # G3157007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFC700A-7W
Zoro #
G3157007
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
2" (F)NPT
Outlet Size
2" (F)NPT
Overall Height
18-1/4"
Overall Length
16-25/32"
Overall Depth
16-25/32"

Details

Item
Regenerative Blower
Max. Pressure
114" WC
Max. Flow Rate
267 CFM
Max. Vacuum
96 in WC
Voltage
200-230/460
Full Load Amps
16/8
HP
7.00
Max. Ambient Temp.
104 Degrees F
Standards
Class B NEMA Insulation
Housing Material
Cast iron
Phase
3

Description

Regenerative Blower, Phase 3, Voltage 200-230/460, Inlet Size 2 in (F)NPT, Outlet Size 2 in (F)NPT, Housing Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.