Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regenerative Blower, FDC Series, 15 hp

  • Mfr # FDC-150A-7W

  • Zoro # G704853206


product price: $7,228.99
/ea
Additional $280.00 delivery surcharge applies per item.
See details

Key Features

Voltage
230/460V AC
Inlet Size
8 in
Outlet Size
8 in
Phase
Three
Overall Depth
34.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDC-150A-7W
Zoro #
G704853206
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
8 in
Outlet Size
8 in
Overall Depth
34.4 in
Overall Length
26.9 in
Overall Height
35.9 in

Details

Item
Regenerative Blower
Voltage
230/460V AC
Phase
Three
Housing Material
Aluminum
Weight
320 lb
Series
FDC
Current Rating
35/17.5 A
Output Power
15 hp
Inlet Type
Flange
Noise Level
100 dBA
Maximum Ambient Temperature
104 Degrees F
Outlet Type
Flange
Frequency
60 Hz
Maximum Operating Pressure
32 in wc
Maximum Flow Rate
2,930 cfm

Description

Regenerative Blower, Phase Three, Output Power 15 hp, Maximum Operating Pressure 32 in wc, Maximum Flow Rate 2,930 cfm, Voltage 230/460V AC, Inlet Size 8 in, Inlet Type Flange, Outlet Size 8 in, Outlet Type Flange, Current Rating 35/17.5 A, Frequency 60 Hz, Housing Material Aluminum

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.