Zoro Homepage

Regenerative Blower, FDC Series, 20 hp

  • Mfr # FDC-200A-7W

  • Zoro # G004853203


product price: $8,612.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Voltage
230/460V AC
Inlet Size
12 in
Outlet Size
12 in
Phase
Three
Overall Depth
34.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDC-200A-7W
Zoro #
G004853203
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
12 in
Outlet Size
12 in
Overall Depth
34.7 in
Overall Length
28.1 in
Overall Height
35.9 in

Details

Item
Regenerative Blower
Voltage
230/460V AC
Phase
Three
Housing Material
Aluminum
Maximum Ambient Temperature
104 Degrees F
Weight
342 lb
Output Power
20 hp
Frequency
60 Hz
Outlet Type
Flange
Inlet Type
Flange
Maximum Flow Rate
5,850 cfm
Noise Level
109 dBA
Current Rating
55/32.5 A
Maximum Operating Pressure
30 in wc
Series
FDC

Description

Regenerative Blower, Phase Three, Output Power 20 hp, Maximum Operating Pressure 30 in wc, Maximum Flow Rate 5,850 cfm, Voltage 230/460V AC, Inlet Size 12 in, Inlet Type Flange, Outlet Size 12 in, Outlet Type Flange, Current Rating 55/32.5 A, Frequency 60 Hz, Housing Material Aluminum

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.