Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regenerative Blower, Three Phase, 10 hp

  • Mfr # EXV1000-7W

  • Zoro # G414810995


product price: $13,406.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Voltage
230/460V AC
Inlet Size
2 1/2 in
Outlet Size
2 1/2 in
Housing Material
Aluminum
Maximum Flow Rate
406 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXV1000-7W
Zoro #
G414810995
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
2 1/2 in
Outlet Size
2 1/2 in
Overall Length
21.54 in
Overall Height
19.84 in
Overall Width
18.11 in
Overall Depth
21.54 in

Details

Item
Explosion Proof Regenerative Blower
Voltage
230/460V AC
Housing Material
Aluminum
Maximum Flow Rate
406 cfm
Output Power
10 hp
Thermal Protection
Pilot Duty
Current Rating
29.5/14.8 A
Outlet Type
NPT
Duty Cycle
Continuous
Enclosure Type
Explosion Proof
Frequency
50 Hz, 60 Hz
Maximum Operating Pressure
191 in wc
Phase
Three
Weight
243 lb
Noise Level
87 dBA
Inlet Type
NPT
Maximum Vacuum
130 in wc
Inlet Gender
Female
Outlet Gender
Female
Maximum Speed
3,450 RPM
Standards
UL CSA RoHs
Sound Level
87 dBA
Maximum Ambient Temperature
104 Degrees F

Description

Explosion Proof Regenerative Blower, Phase Three, Output Power 10 hp, Maximum Operating Pressure 191 in wc, Maximum Flow Rate 406 cfm, Maximum Vacuum 130 in wc, Voltage 230/460V AC, Inlet Size 2 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 2 1/2 in, Outlet Type NPT, Outlet Gender Female, Current Rating 29.5/14.8 A, Frequency 50 Hz, 60 Hz, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.