Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regenerative Blower, Three Phase, 20 hp

  • Mfr # VFB2000-7W

  • Zoro # G504853024


product price: $8,180.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Voltage
230/460V AC
Inlet Size
4 in
Outlet Size
4 in
Overall Depth
28.74 in
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VFB2000-7W
Zoro #
G504853024
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
4 in
Outlet Size
4 in
Overall Depth
28.74 in
Overall Height
22.64 in
Overall Length
550 mm
Overall Width
21.65 in

Details

Item
High Pressure Regenerative Blower
Voltage
230/460V AC
Phase
Three
Thermal Protection
Not Available
Standards
UL and CE Recognized
Housing Material
Aluminum
Noise Level
86 dBA
Sound Level
86 dB
Maximum Operating Pressure
139 in wc
Wattage
14.9 kW
Inlet Gender
Female
Maximum Flow Rate Vacuum
Not Available
Weight
315 lb
Voltage @ 50 Hz
220-275V, 380-480V AC
Inlet Type
MPT
Maximum Vacuum
110 in wc
Output Power @ 50 Hz
Not Available
Series
VFB
Frequency
60 Hz
Outlet Gender
Female
Outlet Type
NPT
Enclosure Rating
Not Available
Maximum Air Temperature Rise
Not Available
Duty Cycle
Continuous
Enclosure Type
Totally Enclosed
Maximum Flow Rate @ 50Hz
Not Available
Maximum Speed
3,600 RPM
Current Rating @ 50 Hz
48 A; 24 A
Maximum Ambient Temperature
Not Available
Current Rating
48/24 A
Maximum Flow Rate
755 cfm
Output Power
20 hp

Description

High Pressure Regenerative Blower, Phase Three, Output Power 20 hp, Maximum Operating Pressure 139 in wc, Maximum Flow Rate 755 cfm, Maximum Vacuum 110 in wc, Voltage 230/460V AC, Inlet Size 4 in, Inlet Type MPT, Inlet Gender Female, Outlet Size 4 in, Outlet Type NPT, Outlet Gender Female, Current Rating 48/24 A, Frequency 60 Hz, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.