Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regenerative Blower, Three Phase, 5 hp

  • Mfr # EXV500-7W

  • Zoro # G414702610


product price: $10,570.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Voltage
230/460V AC
Inlet Size
2 in
Outlet Size
2 in
Overall Length
20.28 in
Standards
UL CSA RoHs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXV500-7W
Zoro #
G414702610
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
2 in
Outlet Size
2 in
Overall Length
20.28 in
Overall Width
16.93 in
Overall Depth
20.28 in
Overall Height
16.54 in

Details

Item
Explosion Proof Regenerative Blower
Voltage
230/460V AC
Standards
UL CSA RoHs
Duty Cycle
Continuous
Sound Level
80 dBA
Noise Level
80 dBA
Enclosure Type
Explosion Proof
Maximum Operating Pressure
110 in wc
Phase
Three
Outlet Gender
Female
Thermal Protection
Pilot Duty
Inlet Type
NPT
Maximum Speed
3,450 RPM
Weight
183 lb
Outlet Type
NPT
Housing Material
Aluminum
Maximum Flow Rate
194 cfm
Maximum Vacuum
105 in wc
Inlet Gender
Female
Current Rating
11.6/5.8 A
Output Power
5 hp
Maximum Ambient Temperature
104 Degrees F
Frequency
50 Hz, 60 Hz

Description

Explosion Proof Regenerative Blower, Phase Three, Output Power 5 hp, Maximum Operating Pressure 110 in wc, Maximum Flow Rate 194 cfm, Maximum Vacuum 105 in wc, Voltage 230/460V AC, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 2 in, Outlet Type NPT, Outlet Gender Female, Current Rating 11.6/5.8 A, Frequency 50 Hz, 60 Hz, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.