Shop FUJI ELECTRIC
See all product information
Create Account
Side Channel Blower
- Mfr # VFD2-L
- Zoro # G825090955
product price:Â
$
3,313.99
/ea
Free Shipping & Returns
Key Features
Inlet Type
NPT
Enclosure Rating
IP54
Outlet Size
1 1/4 in
Frequency
60 Hz
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VFD2-L
- Zoro #
- G825090955
- UPC #
- -
- Country of Origin
- Germany
- Item
- Side Channel Blower
- Inlet Type
- NPT
- Enclosure Rating
- IP54
- Frequency
- 60 Hz
- Housing Material
- Aluminum
- Maximum Speed
- 3,430 RPM
- Standards
- CE, UL Listed
- Outlet Type
- NPT
- Maximum Operating Pressure
- 84 in wc
- Output Power
- 0.88 hp
- Maximum Flow Rate
- 56 scfm
- Current Rating
- 3.1 A
- Maximum Vacuum
- 72 in wc
- Enclosure Type
- Totally Enclosed Fan Cooled
- Phase
- Three
- Voltage
- 230V AC
- Weight
- 33 lb
- Series
- VFD
Dimensions
- Outlet Size
- 1 1/4 in
- Overall Width
- 11.65 in
- Overall Height
- 12.12 in
- Inlet Size
- 1 1/4 in
Description
Side Channel Blower, Phase Three, Output Power 0.88 hp, Maximum Operating Pressure 84 in wc, Maximum Flow Rate 56 scfm, Maximum Vacuum 72 in wc, Voltage 230V AC, Inlet Size 1 1/4 in, Inlet Type NPT, Outlet Size 1 1/4 in, Outlet Type NPT, Current Rating 3.1 A, Frequency 60 Hz, Housing Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.