Shop FUJI ELECTRIC
See all product information
Create Account
Side Channel Blower
- Mfr # VFD4-L
- Zoro # G325090936
product price:Â
$
3,133.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1 1/2 in
Inlet Type
NPT
Overall Height
14.76 in
Phase
Three
Maximum Vacuum
112 in wc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VFD4-L
- Zoro #
- G325090936
- UPC #
- -
- Country of Origin
- Germany
- Item
- Side Channel Blower
- Inlet Type
- NPT
- Phase
- Three
- Maximum Vacuum
- 112 in wc
- Weight
- 59 lb
- Maximum Operating Pressure
- 144 in wc
- Output Power
- 3.6 hp
- Voltage
- 230V AC
- Enclosure Rating
- IP54
- Maximum Speed
- 3,480 RPM
- Standards
- CE, UL Listed
- Outlet Type
- NPT
- Series
- VFD
- Frequency
- 60 Hz
- Current Rating
- 9.2 A
- Housing Material
- Aluminum
- Enclosure Type
- Totally Enclosed Fan Cooled
- Maximum Flow Rate
- 113 scfm
Dimensions
- Inlet Size
- 1 1/2 in
- Overall Height
- 14.76 in
- Overall Width
- 14.09 in
- Outlet Size
- 1 1/2 in
Description
Side Channel Blower, Phase Three, Output Power 3.6 hp, Maximum Operating Pressure 144 in wc, Maximum Flow Rate 113 scfm, Maximum Vacuum 112 in wc, Voltage 230V AC, Inlet Size 1 1/2 in, Inlet Type NPT, Outlet Size 1 1/2 in, Outlet Type NPT, Current Rating 9.2 A, Frequency 60 Hz, Housing Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.