Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Frequency Drive, 1 HP, 115VAC

  • Mfr # FRN0005C2S-6U

  • Zoro # G2063871


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Max. HP
1 hp
Input Voltage
115V AC
Output Voltage
200 to 240V AC
Input Phase AC
Single
Enclosure
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRN0005C2S-6U
Zoro #
G2063871
UPC #
-
Country of Origin
Multiple

Dimensions

Width
4.33 in
Depth
5.47 in
Height
5.12 in
Overall Width
4 3/8 in
Overall Height
5 1/8 in
Overall Depth
5 1/2 in

Details

Item
Mini Inverter
Max. HP
1 hp
Input Voltage
115V AC
Output Voltage
200 to 240V AC
Input Phase AC
Single
Enclosure
Open
Max. Output Amps
4.2 A
Output Phase AC
Three
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Output Frequency Range
0.1 to 400 Hz
Accepts Input Control Signal
0-10V DC, 0-5V DC or 4 to 20mA
Display Type
LED
Input Frequency
50/60 Hz
Control Method
Keypad
Standards
CE, EN61800-5-1, UL 508C
Protection
External alarm input, Ground fault, Input phase loss, Output phase loss detected, Overcurrent, Overheating, Overload, Overvoltage, Short-circuit, Undervoltage
Style
Heat Sink
Digital Readout
Current, Frequency, PID Operating Data, Speed, Voltage Output
Start/Stop Control
Programmable
Maximum Output Power
1 hp
Control Type
Keypad
Series
FRENIC Mini-C2
Output Voltage Range
0V AC to 230V AC
Brake Chopper Included
Yes
Starting Torque
150%
Input Voltage Range
100V-120V AC +/-10%
Dynamic Braking
Yes
Enclosure Rating
NEMA 1
Number of Outputs
(2) Digital; (1) Analog
Displays
LED
Maximum Output Current
4.2 A
Adjustable Acceleration Time
0 to 3,600 sec
Output Type
Analog, Digital
Torque Application
Constant Torque
Application
Centrifugal Separators, Conveyors, Fans, Food Processing Machines, Pumps
Torque @ 1 Hz
150%
Adjustable Deceleration Time
0 to 3,600 sec
Number of Inputs
(5) Digital; (2) Analog
Color
Blue
Ethernet Port Included
No
Input Type
Analog, Digital

Description

Mini Inverter, Input Voltage 115V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 4.2 A, Output Voltage 200 to 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 400 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.