Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Frequency Drive, 10 HP, 230VAC

  • Mfr # PNL010F1/2-20U-B1B3XX

  • Zoro # G2353690


product price: $5,058.99
/ea
Free Shipping & Returns

Key Features

With Line Contactor / No Line Contactor
With Line Contactor
For Use With
3-Phase Inverter Duty Motor
Enclosure
Totally Enclosed
Max. HP
10 hp
Key Pad Lockout
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNL010F1/2-20U-B1B3XX
Zoro #
G2353690
UPC #
-
Country of Origin
United States

Dimensions

Width
12.46 in
Depth
16.09 in
Height
53 in
Overall Width
12 1/2 in
Overall Depth
16 1/8 in
Overall Height
53 in

Details

With Line Contactor / No Line Contactor
With Line Contactor
For Use With
3-Phase Inverter Duty Motor
Enclosure
Totally Enclosed
Max. HP
10 hp
Key Pad Lockout
Yes
Displays
LED
Adjustable Deceleration Time
0 to 3,600 sec
Output Voltage
240V AC
Digital Readout
Yes
Input Phase AC
Three
Output Frequency Range
0.1 to 120 Hz
Max. Output Amps
31 A
Item
Variable Frequency Drive
Output Phase AC
Three
Input Frequency
60 Hz
Display Type
LED
Protection
Drive Thermal Overload, Motor Thermal Overload, Over breaking, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Under voltage
Starting Torque
2
Accepts Input Control Signal
Remote Contact
Dynamic Braking
Yes
Torque @ 1 Hz
2
Control Type
Keypad, Remote
Start/Stop Control
Programmable
Adjustable Acceleration Time
0 to 3,600 sec
Input Voltage
230V AC
With Bypass / No Bypass
With Bypass
Standards
UL, CSA, CE
Maximum Output Current
31 A
Maximum Output Power
10 hp
Enclosure Rating
NEMA 1
Brake Chopper Included
No
Output Type
Analog, Digital
Enclosure Material
Steel
Color
Gray
Style
Engineered Panel
Ethernet Port Included
No
Output Voltage Range
0V AC to 230V AC
Torque Application
Variable Torque
Application
HV AC
Number of Inputs
(7) Digital; (3) Analog
Series
FRENIC EcoPAK
Input Voltage Range
200V-240V AC +10% / -15%
Control Method
Variable Frequency Control
Number of Outputs
(5) Digital; (2) Analog

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 60 Hz, Maximum Output Power 10 hp, Maximum Output Current 31 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.