This item is Discontinued.

Fuji Electric Variable Frequency Drive, 100 HP, 380-480V FRN0179G2W-4GU

Variable Frequency Drive, 100 HP, 380-480V (Discontinued)

  • Mfr # FRN0179G2W-4GU
  • Zoro # G2353779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRN0179G2W-4GU
Zoro #
G2353779
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
10.63 in
Height
24.21 in
Width
13.98 in
Overall Width
14 in
Overall Height
24 1/4 in
Overall Depth
10 5/8 in

Details

Output Frequency Range
0.1 to 120 Hz
Display Type
LCD, LED
Accepts Input Control Signal
Remote Contact
Control Type
Keypad, Remote
Max. Output Amps
139 A
Adjustable Deceleration Time
0 to 3,600 sec
Torque @ 1 Hz
50%
Enclosure
Open
Digital Readout
Output Frequency, Output Current, Output Voltage
With Line Contactor / No Line Contactor
No Line Contactor
Start/Stop Control
Programmable
Output Voltage
480V AC
Item
Variable Frequency Drive
Input Voltage
460V AC
With Bypass / No Bypass
No Bypass
Input Phase AC
Three
Adjustable Acceleration Time
0 to 3,600 sec
Displays
Motor Speed With Percent, Alarm Code, Menu, Function Code
Standards
UL508C, C22.2 No.14, EN50178-1997
Key Pad Lockout
Yes
Max. HP
100 hp
Dynamic Braking
Yes
Starting Torque
50%
Output Phase AC
Three
Input Frequency
50/60 Hz
For Use With
3-Phase Inverter Duty Motor
Protection
Drive Thermal Overload, Motor Thermal Overload, Over breaking, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Under voltage
Control Method
Variable Frequency Control
Enclosure Rating
NEMA 1
Ethernet Port Included
No
Number of Inputs
(7) Digital; (3) Analog
Input Type
Analog, Digital
Torque Application
Variable Torque
Series
FRENIC - Eco
Maximum Output Current
139 A
Input Voltage Range
380V-480V AC +10% / -15%
Color
Blue
Output Voltage Range
0V AC to 460V AC
Style
Heat Sink
Application
HV AC
Brake Chopper Included
No
Maximum Output Power
100 hp
Number of Outputs
(5) Digital; (2) Analog
Output Type
Analog, Digital

Description

Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 100 hp, Maximum Output Current 139 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.