Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Frequency Drive, 100 HP, 380-480V

  • Mfr # FRN100G1S-4U

  • Zoro # G4144467


product price: $6,089.99
/ea
Free Shipping & Returns

Key Features

Starting Torque
200%
Max. Output Amps
112 A
Input Phase AC
1 or 3
With Line Contactor / No Line Contactor
No Line Contactor
Input Frequency
120 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRN100G1S-4U
Zoro #
G4144467
UPC #
-
Country of Origin
Multiple

Dimensions

Height
26.57 in
Width
13.98 in
Depth
10.63 in

Details

Starting Torque
200%
Max. Output Amps
112 A
Input Phase AC
1 or 3
Item
Variable Frequency Drive
With Line Contactor / No Line Contactor
No Line Contactor
Input Frequency
120 Hz
Digital Readout
Yes
Adjustable Deceleration Time
0 to 6000 sec
Dynamic Braking
Brake Unit and Resistor Separate Items
Adjustable Acceleration Time
0 to 6000 sec
Enclosure
Open
Start/Stop Control
Keypad and Terminal
Protection
Electronic Thermal Overload 1 through 4 motor, Over Current, Over Voltage, Low Voltage, PG, PID, Heat sink Overheat, Input & output phase loss, Communication Error.
Control Method
V/F, Dynamic Torque Vector, V/F Control with Speed Sensor or Dynamic Torque Control with Speed Sensor, Vector Control without Speed Sensor, Vector Control with Speed Sensor and Optional PG Card Mounted
Output Phase AC
3
Output Voltage
480V AC
With Bypass / No Bypass
No Bypass
For Use With
General Purpose and Inverter Duty 3-Phase Motors
Input Voltage
480V AC
Torque @ 1 Hz
200 %
Display Type
LCD Monitor and Green Run Indicator
Max. HP
100 hp
Accepts Input Control Signal
4 to 20mA and Digital, 5V DC, Analog 0-10V DC
Key Pad Lockout
Yes
Output Frequency Range
0 to 500 Hz
Displays
LCD Monitor & Green Run Indicator
Control Type
Keypad and Terminal
Standards
cUL and US Listed, CE and RoHS Directives

Description

Variable Frequency Drive, Max. HP 100 hp, Open Enclosure, 480V AC Input Voltage, Max. Output Amps 112 A, 480V AC Output Voltage, Input Phase AC 1 or 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 200 Percent, Input Frequency 120 Hz, Output Frequency Range 0 to 500 Hz, Adjustable Acceleration Time 0 to 6000 sec, Adjustable Deceleration Time 0 to 6000 sec, Dynamic Braking Brake Unit and Resistor Separate Items, Height 26.57 in, Width 13.98 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.