Variable Frequency Drive, 2 HP, 200-230V (Discontinued)
- Mfr # FRN0008G2S-2GU
- Zoro # G2201193
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRN0008G2S-2GU
Zoro #
G2201193
UPC #
-
Country of Origin
Multiple
Dimensions
Depth
6.42 in
Height
10.24 in
Width
5.91 in
Overall Depth
6 3/8 in
Overall Width
5 7/8 in
Overall Height
10 1/4 in
Description
Variable Frequency Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 2 hp, Maximum Output Current 7.5 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.