Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Frequency Drive, 20 HP, 230VAC

  • Mfr # PNL020F1/2-20U-B1B3XX

  • Zoro # G2353675


product price: $6,112.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Start/Stop Control
Programmable
For Use With
3-Phase Inverter Duty Motor
Max. HP
20 hp
Accepts Input Control Signal
Remote Contact
Displays
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNL020F1/2-20U-B1B3XX
Zoro #
G2353675
UPC #
-
Country of Origin
United States

Dimensions

Height
59 in
Width
16.46 in
Depth
16.09 in
Overall Height
59 in
Overall Width
16 1/2 in
Overall Depth
16 1/8 in

Details

Start/Stop Control
Programmable
For Use With
3-Phase Inverter Duty Motor
Max. HP
20 hp
Accepts Input Control Signal
Remote Contact
Item
Variable Frequency Drive
Displays
LED
Control Type
Keypad, Remote
Protection
Drive Thermal Overload, Motor Thermal Overload, Over breaking, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Under voltage
Standards
UL, CSA, CE
With Bypass / No Bypass
With Bypass
Digital Readout
Yes
Display Type
LED
With Line Contactor / No Line Contactor
With Line Contactor
Key Pad Lockout
Yes
Starting Torque
2
Input Phase AC
Three
Input Frequency
60 Hz
Torque @ 1 Hz
2
Max. Output Amps
60 A
Input Voltage
230V AC
Adjustable Acceleration Time
0 to 3,600 sec
Enclosure
Totally Enclosed
Output Voltage
240V AC
Adjustable Deceleration Time
0 to 3,600 sec
Output Frequency Range
0.1 to 120 Hz
Output Phase AC
Three
Dynamic Braking
Yes
Series
FRENIC EcoPAK
Enclosure Rating
NEMA 1
Torque Application
Variable Torque
Color
Gray
Number of Inputs
(7) Digital; (3) Analog
Control Method
Variable Frequency Control
Input Voltage Range
200V-240V AC +10% / -15%
Ethernet Port Included
No
Output Type
Analog, Digital
Number of Outputs
(5) Digital; (2) Analog
Application
HV AC
Style
Engineered Panel
Brake Chopper Included
No
Output Voltage Range
0V AC to 230V AC
Maximum Output Current
60 A
Maximum Output Power
20 hp
Enclosure Material
Steel

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 60 Hz, Maximum Output Power 20 hp, Maximum Output Current 60 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.