Variable Frequency Drive, Blue

  • Mfr # FRN0002E2S-4GB
  • Zoro # G6540873
product price: 
$
411.99
/ea
Free Shipping & Returns

Key Features

With Line Contactor / No Line Contactor
No Line Contactor
Output Phase AC
Three
Input Phase AC
Three
Control Type
Remote Keypad
Start/Stop Control
Programmable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FRN0002E2S-4GB
Zoro #
G6540873
UPC #
-
Country of Origin
United States
With Line Contactor / No Line Contactor
No Line Contactor
Output Phase AC
Three
Input Phase AC
Three
Control Type
Remote Keypad
Start/Stop Control
Programmable
Input Frequency
60/50 Hz
Input Voltage
460V AC
Torque @ 1 Hz
150%
Standards
UL/cUL 508C C22.2 No.14, CE, RoHs, GOST-R, KC
Adjustable Acceleration Time
0 to 6,000 sec
Max. HP
1 hp
Display Type
LED
With Bypass / No Bypass
No Bypass
Key Pad Lockout
Password Lockout
Digital Readout
Output Current, Output Voltage , Calculated torque [%], Input power [kW], Timer (Timer operation)[s], Load factor [%], Motor output [kW]
Enclosure
Open
Output Voltage
460V AC
Item
Variable Frequency Drive
Control Method
V/F Control (IM), Dynamic Torque Vector Control (IM), V/F Control with Slip Compensation (IM), V/F Control with Encoder Option (IM), Vector Control with Encoder Option (IM), Sensor less Vector Control (PMSM)
Adjustable Deceleration Time
0 to 6,000 sec
For Use With
3-Phase Input Drive
Starting Torque
200 %
Output Frequency Range
500 Hz
Displays
System Operation and Associated Value Conversion, Status of I/O, Operations and Alarms
Protection
Auto-reset, Auto-restart after momentary power failure, Droop control, Overload stopping
Max. Output Amps
1.8 A
Dynamic Braking
Yes
Accepts Input Control Signal
Remote Contact
Output Voltage Range
0V AC to 460V AC
Style
Heat Sink
Series
FRENIC - ACE
Input Type
Analog, Digital
Number of Inputs
(5) Digital; (2) Analog
Color
Blue
Number of Outputs
(3) Digital; (2) Analog
Input Voltage Range
380V-480V AC +10% / -15%
Brake Chopper Included
Yes
Maximum Output Current
1.8 A
Application
Fans, Pumps, Wire Drawing
Output Type
Analog, Digital
Enclosure Rating
NEMA 1
Ethernet Port Included
No
Maximum Output Power
1 hp
Torque Application
Constant Torque, Variable Torque
Keypad Lockout
Password Lockout
Output Current - Maximum
1.8 A
Input Phase
Three
Output Frequency - Minimum
5 Hz
Includes Ethernet Port
No
Includes Brake Chopper
Yes
Accepts External Control Inputs
Yes
Bypass Design
No Bypass
Number of Outputs - Digital
3
Number of Outputs - Analog
2
Output Phase
Three
Number of Inputs - Analog
2
Line Contactor Design
No Line Contactor
NEMA Rating
NEMA 1
Output Frequency - Maximum
500 Hz
IP Rating
IP20
Number of Inputs - Digital
5
Output Horsepower
1 hp
Includes Heat Sink
Yes
Wire Color
Blue
Container Type
Heat Sink
Sensor Body Style
Heat Sink

Dimensions

Width
4.33 in
Height
5.51 in
Depth
4.69 in
Overall Width
4 3/8 in
Overall Depth
4 3/4 in
Overall Height
5 1/2 in

Description

Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 1 hp, Maximum Output Current 1.8 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 500 Hz, Enclosure Rating NEMA 1

Ratings & reviews