Computer Media, Fuji Film 600004292 Lto Ultrium 1 Cleaning Cartridge
- Mfr # 600004292
- Zoro # G603997148
product price:Â
$
94.15
/ea
Key Features
Height
0.9 in
Width
4.2 in
Depth
4 in
Tape Technology
LTO
Tape Length
319 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600004292
- Zoro #
- G603997148
- UPC #
- 74101789041
- Country of Origin
- China
Dimensions
- Height
- 0.9 in
- Width
- 4.2 in
- Depth
- 4 in
- Tape Length
- 319 m
Details
- Item
- Cleaning Cartridge
- Tape Technology
- LTO
Description
Fujifilm s advanced technology builds a long and reliable working life into every one of their data cartridges and disk products.Primary InformationMedia Type : Cleaning Cartridge PC Compatibility : PC Dimensions&MiscellaneousColor : Black Storage RemovableTape Length : 319 M Special FeatureCOO : Japan TAA : Yes UNSPSC CodeUNSPSC Code : 43202002
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.