Instax Mini Rainbow Instant Film, 800 ASA, Color, 10 Sheets
Mfr # 16437401
Zoro # G416171421
product price: $15.65
/eaKey Features
Number of Exposures
10
For Use With
Instax Mini 75, Instax Mini 25, Instax Mini 50S, Instax Mini 8
Film Type
Instant
Speed Class
ASA 800
Color
Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16437401
Zoro #
G416171421
UPC #
74101944662
Country of Origin
China
Dimensions
Film Width
2.10"
Film Length
3.40"
Details
Number of Exposures
10
For Use With
Instax Mini 75, Instax Mini 25, Instax Mini 50S, Instax Mini 8
Film Type
Instant
Speed Class
ASA 800
Item
Instant Photo Film
Color
Color
Compatibility
Fujifilm Instax Mini Cameras
Product Type
Instant Color Film Sheet
Description
Colorful rainbow-hued frames come in vibrant packaging featuring 10 credit-card sized exposures. Daylight balanced. Sharp vibrant color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.