
ISO 400 36-Exposure Color Negative Film, 3PK
Mfr # 600022183
Zoro # G315576716
product price: $38.45
/pk 3, $12.82/eaKey Features
Tape Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600022183
Zoro #
G315576716
UPC #
74101242485
Country of Origin
United States
Details
Item
Film
Tape Color
Green
Description
Get the film you need. The FUJIFILM 400 Color Negative Film is high-speed, daylight-balanced, 35-mm color negative film, offering a wide exposure latitude for greater versatility as well as a fine grain structure with consistent and accurate colors. With a nominal sensitivity of 400 ISO, this versatile stock can serve a multitude of applications under a wide range of lighting.
- Consistent and accurate colors
- ISO 400/27° in C-41 process
- Rich saturation with smooth, beautiful and naturally depicted skin-tones
- Fine grain for a high-speed film, providing no loss of image quality even in large-size enlargements
- wide exposure latitude
- High sensitivity that allows images to be captured even under insufficient light conditions
- Vibrant and dynamic reds, blues, yellows, violets, and a variety of greens with enhanced fidelity
- Extremely sharp depiction of all aspects of the subject, from overall form to textural details
- Precisely maintained gray balance throughout, from the brightest highlights to the deepest shadows
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.