Shop FUJIFILM
See all product information
Create Account
Lto Ultrium 7 6Tb/15Tb Data Cartridge W/Case Similar To Hp
- Mfr # 16456574
- Zoro # G0680439
product price:Â
$
73.75
/ea
Key Features
Storage Capacity
15 TB
Max. Compressed Data Transfer Rate
750 MB/s
Tape Length
3149.61 ft
Tape Technology
LTO-7
Max. Native Data Transfer Rate
300 MB/s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16456574
- Zoro #
- G0680439
- UPC #
- 74101027808
- Country of Origin
- Unknown
- Item
- Data Cartridge
- Storage Capacity
- 15 TB
- Max. Compressed Data Transfer Rate
- 750 MB/s
- Tape Technology
- LTO-7
- Max. Native Data Transfer Rate
- 300 MB/s
- Native Storage Capacity
- 6 TB
Dimensions
- Tape Length
- 3149.61 ft
- Height
- 0.8 in
- Depth
- 4 in
- Width
- 4.1 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.