LTO Ultrium 9 Data Cartridge with case, 18/45TB Capacity
- Mfr # 16659047
- Zoro # G916432404
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Native Storage Capacity
45 TB
Depth
0.9"
Height
4"
Tape Length
3395.67 ft
Product Type
Data Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16659047
- Zoro #
- G916432404
- UPC #
- 74101041200
- Country of Origin
- United States
- Native Storage Capacity
- 45 TB
- Product Type
- Data Cartridge
- Maximum Data Transfer Rate
- 1000-MB/s
- Compressed Storage Capacity
- 18 TB
- Tape Technology
- LTO-9
- Maximum Native Data Transfer Rate
- 400-MB/s
Dimensions
- Depth
- 0.9"
- Height
- 4"
- Tape Length
- 3395.67 ft
- Width
- 4.2"
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.