Shop FUJIFILM
See all product information
Create Account
Lto8 Ultrium 12Tb Storage Tape w/ Case
- Mfr # 16551221
- Zoro # G9947877
product price:Â
$
82.15
/ea
Key Features
Tape Technology
LTO-8
Tape Length
3149.61 ft
Max. Native Data Transfer Rate
360 MB/s
Number of Tracks
6656
Compressed Storage Capacity
30 TB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16551221
- Zoro #
- G9947877
- UPC #
- 74101036206
- Country of Origin
- Unknown
- Item
- Data Cartridge
- Tape Technology
- LTO-8
- Max. Native Data Transfer Rate
- 360 MB/s
- Number of Tracks
- 6656
- Compressed Storage Capacity
- 30 TB
- Max. Compressed Data Transfer Rate
- 750 MB/s
- Native Storage Capacity
- 12 TB
Dimensions
- Tape Length
- 3149.61 ft
- Depth
- 0.8 in
- Width
- 4.1 in
- Height
- 4 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.