Zoro Homepage
This item is Discontinued.
Fujitsu Fujitsu CG01000-289901 Scansnap IX100 Powered with Neat Bundle CG01000-289901

Fujitsu CG01000-289901 Scansnap IX100 Powered with Neat Bundle (Discontinued)

  • Mfr # CG01000-289901
  • Zoro # G704053668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG01000-289901
Zoro #
G704053668
UPC #
97564310249
Country of Origin
China

Description

Specifications
  • Product Line: ScanSnap
  • Product Type: Handheld Scanner
  • Cordless: Yes
  • Large Format: No
  • Optical Resolution: 1600 dpi
  • Scan Color: Color
  • Maximum Color Scan Speed (sec): 5.2
  • ADF Capacity: 100 Sheets
  • PC Free Scanning: Yes
  • USB: Yes
  • Height: 1.4"
  • Width: 10.8"
  • Depth: 1.9"
  • Energy Star: Yes
  • Environmentally Friendly: Yes
  • Environmental Certification: RoHS
  • Product Family: ScanSnap
  • Weight: 1.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.