Shop FULCRUM
Create Account
Stick-On Tap Light, AAA Battery, Alkaline Battery, LED Lamp, 13.5 Lumens, 5500 K Color Temp, ABS
Mfr # 30010-301
Zoro # G616088369
product price:Â
$
15.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30010-301
- Zoro #
- G616088369
- UPC #
- 605694000321
- Country of Origin
- China
Description
Fulcrum Stick-On Tap Light, Frequency Rating: 60 Hz, Battery Type: Alkaline, Battery Size: AAA, Number of Batteries: 3, Lamp Type: LED, Lumens: 13.5, Average Life: 100 hr, Light Color: Cool White, Color Temperature: 5500 K, Color Rendering Index CRI: 70, Beam Type: Flood, Screw Mounting, 2-1/2 in Dia, 1/2 in OAH, ABS, Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.