Shop FULFLO
See all product information
Create Account
BagFilterHousing, 453/8inH, 85/8inDia
- Mfr # EBG1D2F
- Zoro # G0080188
product price:Â
$
2,906.99
/ea
Free Shipping & Returns
Key Features
Connection
2 in ANSI
Housing Dia.
8 5/8 in
Cover Type
Swing Bolts Closure
Flow Rate
160 gpm
Seal Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EBG1D2F
- Zoro #
- G0080188
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Bag Filter Housing
- Connection
- 2 in ANSI
- Cover Type
- Swing Bolts Closure
- Flow Rate
- 160 gpm
- Seal Material
- EPDM
- Max. Pressure
- 150 psi
- Housing Material
- 304 Stainless Steel
- Outlet
- Side/Bottom
- Basket Material
- 304 Stainless Steel
- Max. Water Temp.
- 300 Degrees F
- Standards
- Non ASME Code
- Series
- EB
- Includes
- Internal Positive Pressure Bag
- Connection Gender
- Female
- Outlet Position
- Bottom, Side
- Connection Type
- Flanged
- Maximum Temperature
- 300 Degrees F
- Maximum Pressure
- 150 psi
Dimensions
- Housing Dia.
- 8 5/8 in
- Filter Bag Size
- 2
- Overall Height
- 45 3/8 in
- Connection Size
- 2 in
- Overall Diameter
- 8 5/8 in
- Overall Length
- 32 in
- Bag Size
- 2
- Wire Rope Length
- 32 in
- Length
- 32 in
Description
Bag Filter Housing, Connection Size 2 in, Overall Height 45 3/8 in, Overall Diameter 8 5/8 in, Cover Type Swing Bolts Closure, Outlet Position Bottom, Side, Connection Type Flanged, Connection Gender Female, Bag Size 2, Basket Material 304 Stainless Steel, Flow Rate 160 gpm, Housing Material 304 Stainless Steel, Includes Internal Positive Pressure Bag, Maximum Pressure 150 psi, Maximum Temperature 300 Degrees F, Overall Length 32 in, Seal Material EPDM, Series EB, Standards Non ASME Code
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.