Melt Blown Filter Cartridge, 15 gpm, 5 Micron, 2-7/16" O.D., 30 in H, 6 PK

  • Mfr # MBN5M30

  • Zoro # G0091056


product price:  $109.99
/pk 6, $18.33/ea
Free Shipping & Returns

Key Features

Application
Bleach, Chemical Processing, DI Water, Membrane Pre-Filtration, Oil Field Fluid, Organic Solvent, Photographic Chemical, Plating Solution, Potable Water, R.O. Pre-Filtration
Flow Rate
15 gpm
Height
30 in
Inside Dia.
1 in
Max. Pressure
30 psid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBN5M30
Zoro #
G0091056
UPC #
-
Country of Origin
Multiple

Dimensions

Height
30 in
Inside Dia.
1 in
Outside Dia.
2-7/16"
Filter Diameter
2 7/16 in
Overall Height
30 in
Inside Diameter
1 1/16 in
Outside Diameter
2 7/16 in
Overall Length
30 in

Details

Application
Bleach, Chemical Processing, DI Water, Membrane Pre-Filtration, Oil Field Fluid, Organic Solvent, Photographic Chemical, Plating Solution, Potable Water, R.O. Pre-Filtration
Flow Rate
15 gpm
Max. Pressure
30 psid
Max. Temp.
140 Degrees F
Microns
5
Service Life
Not Rated
Material
100% Melt Blown Polypropylene (Filter Media)
Standards
NSF/ANSI 42, NSF/ANSI 61, FDA CFR-21
Micron Rating
5 micron
Filter Flow Rate
15.0 gpm
Compliance
CFR-21
Reduces
Particulates
Filter Media
Polypropylene
Filter Reduces
Particulates
Item
Filter Cartridge
Filter Cartridge Media
Polypropylene
Filter Cartridges Sub-Category
Solid Cartridges
Series
Fulflo MegaBond
Filter Design
Melt Blown
Maximum Temperature
140 Degrees F
Maximum Pressure
30 psi
Cartridge Media
Polypropylene

Description

Water Filter Cartridge, Reduces Particulates, Micron Rating 5 micron, Flow Rate 15 gpm, Inside Diameter 1 1/16 in, Outside Diameter 2 7/16 in, Overall Height 30 in, Service Life Not Rated, Filter Media Polypropylene, Application Bleach, Chemical Processing, DI Water, Membrane Pre-Filtration, Oil Field Fluid, Organic Solvent, Photographic Chemical, Plating Solution, Potable Water, R.O. Pre-Filtration, Cartridge Media Polypropylene, Filter Design Melt Blown, Maximum Pressure 30 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.