Zoro Homepage
This item is Discontinued.
Fulham Adaptable IS, 120V, Max 35W, Linear WH22-277-L

Adaptable IS, 120V, Max 35W, Linear (Discontinued)

  • Mfr # WH22-277-L
  • Zoro # G1235643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH22-277-L
Zoro #
G1235643
UPC #
872180100111
Country of Origin
China

Details

Item
Adaptable IS,277V,Max 35W,Linear

Description

Adaptable IS,277V,Max 35W,Linear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.