This item is Discontinued.

Fulham LEDDriver, WorkHorse, 0-10V, 6in-L, 1PK T1M1UNV150P100C

This item is Discontinued.

Fulham

LEDDriver, WorkHorse, 0-10V, 6in-L, 1PK (Discontinued)

Mfr # T1M1UNV150P100C
Zoro # G1236440
UPC # 847098038238
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1M1UNV150P100C
Zoro #
G1236440
UPC #
847098038238
Country of Origin
China

Dimensions

Length
6 in
Width
3 9/16 in
Height
1 1/4 in

Details

Item
LED Driver
Power Output
100W
Environmental Rating
Damp Location
For Use With
LED Lighting
Input Voltage
120 to 277V AC
Ballast Dimming
Yes
Ambient Temp. Range
-40 Degrees to 140 Degrees F
Output Voltage
50 to 150V DC
Power Factor
Greater Than 0.9
Input Power
115 W
Output Current
500 to 1500 mA
Input Current
0.95AAC
Standards
UL Listed
Driver Mounting Location
Universal
Dimming Type
Step Dimming
Profile
Standard Profile
Dimming Method
0-10V
Driver Class
Class 1
Max. Case Temp.
194 Degrees F
Total Harmonic Distortion
20 %
Case Form Factor
Compact
Ouput Constant
Constant Current
Output Technology
Programmable
Brand and Series
WorkHorse
Intended LED Usage
Fixture Array
Dimming Range
100% to 0%
Dimming
Yes
Power Output - Maximum
100 W
Input Current - Maximum
0.95 A
Max. Ambient Temp.
140 Degrees F
Min. Ambient Temp.
-40 Degrees F
Power Factor - Minimum
0.9

Description

WorkHorse, LED Driver, Intended LED Usage Fixture Array, 120 to 277V AC Input Voltage, 50 to 150V DC Output Voltage, 0.95AAC Input Current, 500 to 1500 mA Output Current, 115 W Input Power, 100W Power Output, 6 in Length, 3 9/16 in Width, 1 1/4 in Height, Case Form Factor Compact, Standard Profile, Class 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.