Zoro Homepage

Em Inverter

  • Mfr # FHUPS1-UNV-50L-SD

  • Zoro # G815227002


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Height
3 in
Length
17 3/8 in
Standards
BC, CEC Title 20 Compliant, cULus Listed, RoHS, UL Listed
Width
2 1/4 in
Includes
Attached Single-Flex Conduit, Single-Piece Test Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHUPS1-UNV-50L-SD
Zoro #
G815227002
UPC #
847098049876
Country of Origin
India

Dimensions

Height
3 in
Length
17 3/8 in
Width
2 1/4 in

Details

Item
Emergency Lighting Inverter
Standards
BC, CEC Title 20 Compliant, cULus Listed, RoHS, UL Listed
Includes
Attached Single-Flex Conduit, Single-Piece Test Switch
Mounting
Remote (up to 150 ft. away)
Battery Type
Lithium Iron Phosphate
Input Voltage
100 to 277V AC
Warranty
5 yr
Operating Temperature - Minimum
32 Degrees F
Output Voltage
120/220/260V AC
Ballast Type
Electronic
Power Rating
50 W
Brand and Series
Fulham
Compatible Product Type
122 Degrees F
Frequency
60 Hz
Max. Bulb Watts
10 W

Description

Fulham, Emergency Lighting Inverter, 100 to 277V AC Input Voltage, 120/220/260V AC Output Voltage, Number of Bulbs Supported Not Applicable, Max. Bulb Watts 10 W, Fluorescent, Incandescent, LED Bulb Type, Lithium Iron Phosphate Battery Type, Remote (up to 150 ft. away) Mounting, 3 in Height, 17 3/8 in Length, 2 1/4 in Width

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.