Shop FULHAM
See all product information
Create Account
Emergency Lighting Fixture, 1 in L
- Mfr # FHEM17
- Zoro # G322588238
product price:Â
$
88.99
/ea
Key Features
Minimum Operating Temperature
50 Degrees F
Housing Color
White
NEMA Rating
Not Rated
Adjustable Lamp Heads
Yes
IP Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHEM17
- Zoro #
- G322588238
- UPC #
- 847098047841
- Country of Origin
- Malaysia
- Minimum Operating Temperature
- 50 Degrees F
- Housing Color
- White
- NEMA Rating
- Not Rated
- Adjustable Lamp Heads
- Yes
- IP Rating
- Not Rated
- Housing Material
- Thermoplastic
- Features
- Energy Saving LED, Fully Adjustable Glare Free Lamp Head, Nicd Premium Battery, Universal J-Box Pattern Knockout, Universal Mounting Plate with Quick Connect Feature
- Lamp Head Shape
- Square
- Self Diagnostics
- No
- Maximum Operating Temperature
- 104 Degrees F
- Lamp Wattage
- 4.5 W
- Emergency Illumination Time
- 90 min
- Number of Lamp Heads
- 2
- Item
- Micro Adjustable Emergency LED Light
- Fixture Wattage
- 4.5 W
- Output Voltage
- 3.2 V DC
- Series
- FHEM
- Standards
- BC, NOM, UL 924
- Recommended Single Fixture Spacing
- 40 ft
- Remote Capable
- No
- Environmental Rating
- Damp Location Rated
- Emergency Wattage
- 4.4 W
- Input Voltage
- 120V/277 V AC
Dimensions
- Overall Length
- 1 in
- Overall Width
- 2 1/2 in
- Overall Height
- 9 1/2 in
- Manufacturers Warranty Length
- 5 yr
- Recommended Mounting Height
- 10 ft
- Wire Rope Length
- 1 in
- Length
- 1 in
- Fits Chest Size
- Energy Saving LED, Fully Adjustable Glare Free Lamp Head, Nicd Premium Battery, Universal J-Box Pattern Knockout, Universal Mounting Plate with Quick Connect Feature
Description
Micro Adjustable Emergency LED Light, Lighting Technology LED, Battery Chemistry Nickel Cadmium, Number of Lamp Heads 2, Output Voltage 3.2 V DC, Features Energy Saving LED, Fully Adjustable Glare Free Lamp Head, Nicd Premium Battery, Universal J-Box Pattern Knockout, Universal Mounting Plate with Quick Connect Feature
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.