This item is Discontinued.

Fulham 1496 W, 750 lm Linear Fluorescent Emergency Ballast FH11-UNV-750L

1496 W, 750 lm Linear Fluorescent Emergency Ballast (Discontinued)

  • Mfr # FH11-UNV-750L
  • Zoro # G9353312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH11-UNV-750L
Zoro #
G9353312
UPC #
847098017967
Country of Origin
China

Dimensions

Length - Emergency Lighting and Exit Signs
9-3/8"
Width
2-21/64"
Height
1-17/32"
Length
9-3/8"
Lamp Length Supported
8 ft.

Details

Item - Emergency Lighting and Exit Signs
Fluorescent Emergency Ballast
Lamp Watts - Emergency Lighting and Exit Signs
14 to 96
Lamp Type - Fluorescent Lighting Battery Backup Systems
CFL, Circular, Linear
Initial Lumens - Emergency Lighting and Exit Signs
750
Housing Material
Painted Steel
Voltage - Emergency Lighting and Exit Signs
120/277
Number of Lamps Supported
1 or 2
Lamp Type
CFL, Linear, Circular
Lamp Watts
14-96
Emergency Illumination Time
90 min.
Standards
UL Listed, Meets or Exceeds N.E.C./LSC
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min.
Initial Lumens
750
Item
Linear Fluorescent Emergency Ballast
Input Voltage
120/277
Battery Type
Nickel Cadmium
Number of Bulbs Supported
1 or 2

Description

Linear Fluorescent Emergency Ballast, Input Voltage 120/277, Number of Bulbs Supported 1 or 2, Initial Lumens 750, Painted Steel Housing Material, 9 3/8 in Length, 2 21/64 in Width, 1 17/32 in Height, 90 min Emergency Illumination Time

Restrictions

WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.