This item is Discontinued.

Fulham 440 W, 500 lm Linear Fluorescent Emergency Ballast FH10-DUAL-500L

440 W, 500 lm Linear Fluorescent Emergency Ballast (Discontinued)

  • Mfr # FH10-DUAL-500L
  • Zoro # G9353294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FH10-DUAL-500L
Zoro #
G9353294
UPC #
872180106182
Country of Origin
China

Dimensions

Length - Emergency Lighting and Exit Signs
14-13/64"
Width
1-5/16"
Height
1-13/64"
Lamp Length Supported
4 ft.
Length
14-13/64"

Details

Item - Emergency Lighting and Exit Signs
Fluorescent Emergency Ballast
Lamp Watts - Emergency Lighting and Exit Signs
4 to 40
Lamp Type - Fluorescent Lighting Battery Backup Systems
CFL, Circular, Linear
Initial Lumens - Emergency Lighting and Exit Signs
500
Housing Material
Galvanized Steel
Voltage - Emergency Lighting and Exit Signs
120/277
Number of Lamps Supported
1
Item
Linear Fluorescent Emergency Ballast
Emergency Illumination Time
90 min.
Input Voltage
120/277
Initial Lumens
500
Lamp Watts
4-40
Battery Type
Nickel Cadmium
Standards
UL Listed, Meets or Exceeds N.E.C./LSC
Lamp Type
CFL, Linear, Circular
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min.
Number of Bulbs Supported
1

Description

Linear Fluorescent Emergency Ballast, Input Voltage 120/277, Number of Bulbs Supported 1, Initial Lumens 500, Galvanized Steel Housing Material, 14 13/64 in Length, 1 5/16 in Width, 1 13/64 in Height, 90 min Emergency Illumination Time

Restrictions

WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: OR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.