Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FULHAM FIREHORSE 2 LED Lamps, Emergency Light

  • Mfr # FHEM10W

  • Zoro # G9353041


product price: $24.39
/ea

Key Features

Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
Includes
Assembly
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHEM10W
Zoro #
G9353041
UPC #
847098001799
Country of Origin
China

Dimensions

Length
9 in
Width
4 in
Height
4 in
Overall Height
4 in
Manufacturers Warranty Length
5 yr
Overall Width
4 in
Overall Length
9 in

Details

Item
Emergency Light
Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
Includes
Assembly
IP Rating
Not Rated
Mounting
Ceiling/Wall
Standards
NFPA-101, UL 924
Optional Guard
FHEMWG
Watts @ 90 Minutes
0.89 W
Battery Chemistry
Nickel Cadmium
Head Lamps Adjustable
Yes
Input Voltage
120/277V AC
Housing Color - Emergency Lighting and Exit Signs
White
Battery Type
Nickel Cadmium
Output Voltage
3.6 V DC
Operating Temp. Range
20 Degrees to 30 Degrees C
Voltage - Emergency Lighting and Exit Signs
120/277
Lamp Watts - Emergency Lighting and Exit Signs
0.9 W
Warranty
5 yr
Lamp Type
Led
Emergency Illumination Time
90 min
Housing Material - Emergency Lighting and Exit Signs
Plastic
Number of Lamp Heads
2
Item - Emergency Lighting and Exit Signs
Emergency Light
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min
Lamp Watts
0.89
Features
LED Charge Indicator
Emergency Wattage
1.08 W
Emergency Battery Backup
Yes
Battery Voltage
3.6 V DC
Adjustable Lamp Heads
Yes
Series
FHEM10
Diagnostic Testing Function
Test Button
Compliance Type
None
Current
0.09 A
Environmental Rating
Damp Location Rated
Bulb Included
Yes
Lamp Wattage
0.54 W
Self Diagnostics
No
Lamp Head Shape
Round
Lamp Output
148 lm
CA Title 20 Compliant
Yes

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 0.9 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Nickel Cadmium, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 0.89 W, Output Voltage 3.6 V DC, Width 4 in, Length 9 in, Height 4 in

Restrictions

WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.