Zoro Homepage

LED Dimmer, Retrofit Kit, Round 11W, 3000K

  • Mfr # TKMUNV011RD3001

  • Zoro # G1463432


product price: $47.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKMUNV011RD3001
Zoro #
G1463432
UPC #
847098036852
Country of Origin
China

Details

Item
LED Dimmer,Retrofit Kit,Round 11W,3000K

Description

LED Dimmer,Retrofit Kit,Round 11W,3000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.