
Power Platform Kneeboard - Green
Mfr # 320000-400-999-22
Zoro # G115918600
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Depth
22 in
Length
53 in
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320000-400-999-22
Zoro #
G115918600
UPC #
43311976619
Country of Origin
China
Dimensions
Depth
22 in
Length
53 in
Details
Color
Black
Material
Plastic
Description
Provides a comfortable and stable ride for beginning to intermediate riders. Rib design for strength and durability. Continuous rocker. Molded in fins for maximum control. Easy Start aquatic hook allows for quick deep water starts and easier strap adjustment. 3 padded, adjustable strap. Durable plastic base. Length: 135cm / 53.1. Width: 55cm / 21.6.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.